Beli engine treatment oil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CRC Lubricant Additive Smoke Stop Engine Smoke Reducer (Pelumas Tambahan)
    Mulai

    Rp119.900

    CRC Lubricant Additive Smoke Stop Engine Smoke Reducer (Pelumas Tambahan)
    Deskripsi:
    SMOKE STOP ENGINE SMOKE REDUCER, 12 FL OZModel#: 05334DESCRIPTION:A concentrated oil treatment specifically designed for excessive exhaust smoking & oil burning. Harmless to catalytic converters. Will not compensate for defective or extremely worn parts that need overhaul or replacement.APPLICATIONS:Automobiles, boats, buses, motorcycles, tractors, trucksWHERE TO BUY
    atribut:
    • Net Fill: 12 Fl Oz
  2. CRC Smoke Test Detector (Detektor Uji Asap)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp98.900

    CRC Smoke Test Detector (Detektor Uji Asap)
    Deskripsi:
    SMOKE TEST BRAND SMOKE DETECTOR TESTER, 2.5 WT OZModel#: 02105DESCRIPTION:Convenient, easy & safe product to test the functional ability of a smoke detector. It also checks for obstructions or debris which clog detector vents & prevent smoke from properly entering the sensing chamber. Safe for use on Photoelectric and ionization type detectors.APPLICATIONS:To test the functional ability of commercial or residential smoke detectors.
    atribut:
    • Appearance: Packaged - Water-White Liquid,Dispensed - Smoky Mist
    • DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
  3. STP Lubricant Additive Smoke Treatment (Pelumas Tambahan)
    Mulai

    Rp129.900

  4. System Sensor Heat Detector (Sensor Deteksi Panas)
    Mulai

    Rp259.900

    System Sensor Heat Detector (Sensor Deteksi Panas)
    Deskripsi:
    135°F (57°C) Fixed Temp/Rate-of-Rise, Single-Circuit Mechanical Heat Detector without lettering print
    atribut:
    • Diameter (cm): 11.6
    • Height (cm): 4.3
    • Heat Sensor (°C): 57
    • Operating Humidity Range (%): 5 to 95
    • Single Gang: Yes
    • Wiring: Single Circuit
    • Wiring Gauge: 14-22 AWG
  5. CRC CO Contact Cleaner (Pembersih Komponen Elektronik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    CRC CO Contact Cleaner (Pembersih Komponen Elektronik)
    Deskripsi:
    Pembersih contact cleaner yang tidak mengandung zat berbahaya : VOC, Non-Chlorinated, Non-Flammable, Plastic Safe, NSF K2 registered.
    atribut:
    • Appearance: Colorless Volatile Liquid
  6. Salvis Lubricant Additive Fuel (Pelumas Tambahan)
    Mulai

    Rp38.900

    Salvis Lubricant Additive Fuel (Pelumas Tambahan)
    Deskripsi:
    Salvis Fuel Additive is an innovative energy efficiency product consisting of 100% biodegradable, non-toxic, no- flammable natural materials that have been thoroughly developed for more than a decade. Ectensive testing and performance measurement data proves that the product is extremely effective! Now, for the first time ever, Salvis Fuel Additive is available to the general public for use in all types of engines.Benefit:1. Increases Fuel Mileage: Reduces fuel consumption resulting in increased mileage per liter.2. Improves Vehicle Performance & Horsepower: Complete combustion resulting in better performance and power3. Prolongs Engine life: A cleaner engine will lead to longer engine life4. Reduces Engine Wear & Maintenance: lower engine temperature means reduced engine wear5. Reduces Harmful Emissions & Pollutants: reducing harmful pollutants from the exhaust pipe result in cleaner environmentUsage:Salvis Fuel Additive is compatible with all of your automatic engines including: Heavy trucks, Buses, Boat, farm equipments, heavy equipments, and generators.DosagePour 1 mililiters of Salvis Fuel Additive into your vehicle tank for every 1 liter of fuel or simply estimate the amount of fuel in your tank and treat accordingly.Ingredients and FunctionSalvis Fuel Additive unique formula contains multiple ingredients, each designed for a specific function which increases fuel mileage and economy, prolongs engine life, decreases wear, and reduces harmful emissions and pollutants.Combustion Booster: Extends the burn rate of fuel during combution to provide a more complete fuel burn resulting in increased gas mileage, fewer harmful emissions and less carbon buildup on engine parts.Cleaner: Removes harmful deposits from fuel pups, injectors and throughtout the fuel system.Fuel Stabilizers: Prolongs the life of stored fuel, ideal for seldom used equipment.Dispersants: Removes sludge buildup in fuel which can plug filters.Rust and Corrosion Inhibitors: Prevents tank and fuel system corrosion caused by oxidation and condensation.Just pour Salvis Fuel Additive into the fuel tank and it will provide the most comprehensive fuel treatment available, allowing the use of lower octane gasoline or lower cetane diesel for better engine performance.For you to enjoy the full benefits list above without using Salvis Fuel Additive, you would have to buy the highest grade fuel available, spending more money per liter, as well as puchasing multiple individual additives.
    atribut:
    • Packaging: Bottle
  7. System Sensor Smoke Detector Analog 2-Wire
    26%
    Mulai

    Rp439.900

    System Sensor Smoke Detector Analog 2-Wire
    Deskripsi:
    A 2-wire conventional photoelectric smoke detector, that uses a state of the art optical sensing chamber, has a remote LED connecting feature. This detector is designed to provide an open area protection and to be used with compatible UL listed panels.
    atribut:
    • Diameter (cm): 10.2
    • Height (cm): 5.0 (including base)
    • Operating Temperature Range (°C): 0-49
    • Operating Humidity Range (%): 10 to 93
    • Latching Alarm: Reset by mometary power interruption
    • Alarm Current (mA): Min: 10, Max: 130
    • Operating Voltage (V DC): 8.5-35
    • Standby Current (µa): ≤90
  8. SIBATA SCIENTIFIC TECHNOLOGY Smoke Tester
    Rating:
    100% of 100
    (2)
    Mulai

    Rp979.900

    SIBATA SCIENTIFIC TECHNOLOGY Smoke Tester
    Deskripsi:
    -SIBATA smoke tube tester set for fume piping.-1 piece ampoule cutter-Rubber Cap 4 Pieces
  9. TOA Megaphone
    Rating:
    100% of 100
    (3)
    Mulai

    Rp589.900

    TOA Megaphone
    Deskripsi:
    Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
  10. NANUK Case with Foam Insert for URSA PRO
    Mulai

    Rp12.999.900

    NANUK Case with Foam Insert for URSA PRO
    Deskripsi:
    Your Blackmagic URSA gets the maximum level of protection with this protective case. The foam is pre-cut for your URSA and the smart design ensures all the delicate parts remain in place and properly organized. The 960 case adds the convenience of wheels to make travelling much easier.
    atribut:
    • Interior Dimensions (mm): 559x432x328
    • Exterior Dimensions (mm): 645x508x368
    • Material: Lightweight NK-7 resin
    • Lid Depth (mm): 53
    • Base Depth (mm): 274
    • Water Resistant (IP67): Yes
    • Temperature Range: Min -20°F (-29°C ), Max 140°F (60°C)
    • Maximum Buoyancy (lbs): 167.6
  11. TOYOX Clamp Hose Safety-WFS (Klem Selang)
    Mulai

    Rp119.900

    TOYOX Clamp Hose Safety-WFS (Klem Selang)
    atribut:
    • Temperature Working (°C): -5 to 70
    • Bolt Material: Zinc Plated Iron
    • Clamp Material: SUS 430
    • House Material: SUS 430
    • Material Safety Close: PE
    • Material Scabbard O-ring: EPDM
    • Tightening Torque (N m): 5.0
  12. CRC Automotive Engine Cleaner Motor Treatment (Pembersih Mesin)
    Mulai

    Rp159.900

    CRC Automotive Engine Cleaner Motor Treatment (Pembersih Mesin)
    Deskripsi:
    MOTOR TREATMENT, 16 FL OZModel#: 05316DESCRIPTION:Cleans gum, varnish, and carbon from the fuel system, injectors, pistons, and combustion chamber. Removes moisture from fuel and oil systems and lubricates engine components.APPLICATIONS:For use in gasoline, diesel, ethanol, & oil. Pour into fuel system, induce directly into combustion chamber via main manifold vacuum line and add to crankcase.
    atribut:
    • Net Fill: 16 Fl Oz
  13. BANDO V-Belt SPB Type (Van Belt)
    25%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp149.900

    BANDO V-Belt SPB Type (Van Belt)
    Deskripsi:
    V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yang melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh.
    atribut:
    • Material: Rubber
    • Width (mm): 16
    • Angle (°): 40
    • Min Diameter Pulley (mm): 140
  14. HOOSEKI Photoelectric Smoke Detector (Pendeteksi Asap Fotoelektrik)
    Mulai

    Rp329.900

    HOOSEKI Photoelectric Smoke Detector (Pendeteksi Asap Fotoelektrik)
    atribut:
    • Rated Voltage (V): DC 24
    • Working Voltage (V): DC 12 to 30
    • Standby Current (micro Amps): Max. 100
    • Initial Stabilizing Time (s): 15
    • Identification Light: Red Color (LED)
    • Ambient Temperature (°C): -10 to +50
    • Ambient Humidity (%): 0-95
    • Material: Fire Proof Plastics
    • Color: Creamy-White
  15. ABUS Smoke Alarm Detector
    Mulai

    Rp799.900

    ABUS Smoke Alarm Detector
    Deskripsi:
    ABUS Smoke Alarm Detector merupakan pendeteksi asap untuk menangkal bencana kebakaran, sangat cocok untuk melindungi keluarga anda dirumah.- Cocok diaplikasikan diruangan Kamar, living rooms, kamar anak, dan lorong rumah- Penggunaan Batre ukuran 3 V Lithium, dengan jangka waktu 1-2 tahun- Peringatan yang dapat diandalkan terhadap risiko penghirupan asap yang berpotensi fatal- Tombol uji besar untuk test alarm dan mode diam
  16. CRC 5-56 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    CRC 5-56 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    5-56 Multi-Purpose Lubricant is The original toolkit in a canDescription:CRC 5-56 is a multi purpose lubricant that has superior penetrating power that breaks through rust and corrosion while it cleans away scale and dirt. Eliminates the need for many disassembly operations. Protects metals against corrosion and displaces moisture to help start wet engines.
  17. HOCHIKI Fire Alarm
    Mulai

    Rp1.299.900

Daftar Harga engine treatment oil Terbaru October 2026
CRC Lubricant Additive Smoke Stop Engine Smoke Reducer (Pelumas Tambahan)Rp119.900
CRC Smoke Test Detector (Detektor Uji Asap)Rp98.900
STP Lubricant Additive Smoke Treatment (Pelumas Tambahan)Rp129.900
System Sensor Heat Detector (Sensor Deteksi Panas)Rp259.900
CRC CO Contact Cleaner (Pembersih Komponen Elektronik)Rp109.900
Salvis Lubricant Additive Fuel (Pelumas Tambahan)Rp38.900
System Sensor Smoke Detector Analog 2-WireRp439.900
SIBATA SCIENTIFIC TECHNOLOGY Smoke TesterRp979.900
TOA MegaphoneRp589.900
NANUK Case with Foam Insert for URSA PRORp12.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)